- Cup Bearing
- 2 1/2 in Outside Diameter
- 5/8 in Cup Width
| Origin | Cups |
| Cup Width | 5/8 in |
| Bearing Width | 13/16 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Weight | 0.247 LB |
| EAN or UPC | 4547359515541 |
| Origin | Cups |
| Cup Width | 5/8 in |
| Bearing Width | 13/16 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Weight | 0.247 LB |
| EAN or UPC | 4547359515541 |