- Cup Bearing
- 2 1/4 in Outside Diameter
- 17/32 in Cup Width
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| Housing Shoulder Diameter - Z (MAX) | 2.01 |
| Cup Width | 0.53125 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 2.09 |
| Material | Case Carburized Steel |
| Bearing Width | 0.6875 in |
| Weight | 0.15 LB |
| EAN or UPC | 4547359515572 |

