- Cone Bearing
- 1 in Inside Diameter
- 11/16 in Cone Width
| Tolerance | Standard |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 10200 lbf |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.2 in |
| Origin | Cones |
| Dynamic Load Rating | 8900 lbf |
| Factor | 1.73 |
| I.D. | 1 in |
| Cone Width | 0.6875 in |
| Cone Type | Single Cone |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.050 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Series | 15500 |
| Enclosure | Open |
| Cup Width | N/A |
| Temperature Range [Max] | 250 °F |
| Weight | 0.326 LB |
| EAN or UPC | 4547359515602 |

