- Cone Bearing
- 1 1/8 in Inside Diameter
- 11/16 in Cone Width
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Cone Width | 0.6875 in |
| Tolerance | Standard |
| Static Load Rating [Max] | 10200 lbf |
| Origin | Cones |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 1.32 |
| Bore Type | Round Bore |
| I.D. | 1 1/8 in |
| Shaft Shoulder Diameter - U (MIN) | 1.56 |
| Enclosure | Open |
| Factor | 1.73 |
| Load Center | -0.2 in |
| Series | 15500 |
| Cup Width | N/A |
| Dynamic Load Rating | 8900 lbf |
| Weight | 0.28 LB |
| EAN or UPC | 4547359515695 |

