- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 8 mm Width
| Outer Ring Width | 8 mm |
| Factor | 14.5 |
| Fillet Radius | 0.3 mm |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| I.D. | 20 mm |
| Inner Ring Width | 8 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| icNumber | 7696815 |
| Limiting Speed - Oil | 21000 rpm |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 7.918 kN |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Static Load Rating [Max] | 4.493 kN |
| Limiting Speed - Grease | 18000 rpm |
| O.D. | 42 mm |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Weight | 0.112 LB |
| EAN or UPC | 4547359010107 |

