- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 9 mm Width
| Enclosure | Open |
| Inner Ring Width | 9 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Factor | 16 |
| Static Load Rating [Max] | 9.653 kN |
| Inch/Metric | Metric |
| Dynamic Load Rating | 12.588 kN |
| Outer Ring Width | 9 mm |
| Bore Type | Round Bore |
| O.D. | 68 mm |
| Snap Ring | No Snap Ring |
| icNumber | 7696408 |
| Ball Material | Steel |
| I.D. | 40 mm |
| Precision Level | Class 0 |
| Fillet Radius | 0.3 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 12000 rpm |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 10000 rpm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Weight | 0.282 LB |
| EAN or UPC | 4547359010145 |

