- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 10 mm Width
| Material | High Carbon Chrome Steel |
| icNumber | 7697526 |
| Enclosure | Open |
| Limiting Speed - Oil | 9800 rpm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 13.211 kN |
| O.D. | 80 mm |
| Snap Ring | No Snap Ring |
| I.D. | 50 mm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove Ball Bearing |
| Factor | 16.4 |
| No. in Set | Single Bearing |
| Precision Level | Class 0 |
| Fillet Radius | 0.6 mm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 8400 rpm |
| Outer Ring Width | 10 mm |
| Static Load Rating [Max] | 11.298 kN |
| Inner Ring Width | 10 mm |
| Weight | 0.397 LB |
| EAN or UPC | 4547359010169 |

