- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 11 mm Width
| Fillet Radius | 0.6 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 11 mm |
| Factor | 16.3 |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 20.017 kN |
| icNumber | 7696757 |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Precision Level | Class 0 |
| Bearing Type | Deep Groove Ball Bearing |
| Ball Material | Steel |
| Enclosure | Open |
| Limiting Speed - Oil | 8300 rpm |
| I.D. | 60 mm |
| Rows of Balls | Single |
| Outer Ring Width | 11 mm |
| Static Load Rating [Max] | 17.57 kN |
| Limiting Speed - Grease | 7000 rpm |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| O.D. | 95 mm |
| Weight | 0.611 LB |
| EAN or UPC | 4547359010183 |

