- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 11 mm Width
| Inner Ring Width | 11 mm |
| Factor | 16.5 |
| icNumber | 7696755 |
| O.D. | 100 mm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | CN |
| Outer Ring Width | 11 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Dynamic Load Rating | 20.462 kN |
| Static Load Rating [Max] | 18.683 kN |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 6500 rpm |
| Precision Level | Class 0 |
| Ball Material | Steel |
| Limiting Speed - Oil | 7700 rpm |
| Fillet Radius | 0.6 mm |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| I.D. | 65 mm |
| Inch/Metric | Metric |
| Weight | 0.646 LB |
| EAN or UPC | 4547359515749 |

