- Round Bore
- Deep Groove Ball Bearing
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 14 mm Width
| icNumber | 7697534 |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| I.D. | 85 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Dynamic Load Rating | 25.8 kN |
| Factor | 16.4 |
| Static Load Rating [Max] | 26.244 kN |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Limiting Speed - Oil | 5900 rpm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 14 mm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.6 mm |
| Precision Level | Class 0 |
| Limiting Speed - Grease | 5000 rpm |
| Radial Internal Clearance | CN |
| O.D. | 130 mm |
| Outer Ring Width | 14 mm |
| Weight | 1.448 LB |
| EAN or UPC | 4547359515787 |

