- Round Bore
- Deep Groove Ball Bearing
- 95 mm Inside Diameter
- 145 mm Outside Diameter
- 16 mm Width
| Limiting Speed - Grease | 4500 rpm |
| Bore Type | Round Bore |
| Inner Ring Width | 16 mm |
| Outer Ring Width | 16 mm |
| Precision Level | Class 0 |
| Dynamic Load Rating | 34.474 kN |
| Static Load Rating [Max] | 34.919 kN |
| Fillet Radius | 1 mm |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Bearing Type | Deep Groove |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| O.D. | 145 mm |
| I.D. | 95 mm |
| Rows of Balls | Single |
| Factor | 16.5 |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 5300 rpm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Weight | 1.951 LB |
| EAN or UPC | 4547359515800 |

