Skip to content Skip to navigation menu
Roller Bearing Cone & Cup Set

17118/17244

Roller Bearing Cone & Cup Set
Item #104162333
  • Cone & Cup Bearing
  • 1.181 in Inside Diameter
  • 2.441 in Outside Diameter
  • 0.652 in Width
Roller Bearing Cone & Cup Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone & Cup Bearing
  • 1.181 in Inside Diameter
  • 2.441 in Outside Diameter
  • 0.652 in Width
Outer Ring Width 9/16 in
Bore Type Round Bore
O.D. 2.441 in
Oil Hole w/o Oil Hole
Bearing Type Cone & Cup
Static Load Rating [Max] 9450 lbf
Enclosure Open
Material Case Carburized Steel
Inside Fillet Radius 0.06 in
Housing Shoulder Diameter - Z (MAX) 2.13
Dynamic Load Rating 8750 lbf
Shaft Shoulder Diameter - U (MIN) 1.46
I.D. 1.181 in
Shaft Shoulder Diameter - V (MIN) 1.36
Cup No. 17244
Load Center -0.13 in
Inner Ring Width 0.652 in
Temperature Range [Max] 250 °F
Inch/Metric Inch
Temperature Range [Min] -40 °F
Housing Shoulder Diameter - X (MAX) 2.24
Fillet Radius 0.06 in
Factor 1.57
Width Across Cups 0.63
Cone No. 17118
Tolerance Class 4
No. of Rows 1
Weight 0.503 LB
EAN or UPC 4550253055631
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison