- Cup Bearing
- 2.441 in Outside Diameter
- 9/16 in Cup Width
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Cup Width | 9/16 in |
| Housing Shoulder Diameter - X (MAX) | 2.24 |
| Housing Shoulder Diameter - Z (MAX) | 2.13 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 0.63 in |
| Weight | 0.198 LB |
| EAN or UPC | 4547359515930 |

