- Cup Bearing
- 1 11/16 in Outside Diameter
- 17/32 in Cup Width
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Bearing Width | 0.656 in |
| Housing Shoulder Diameter - X (MAX) | 1.54 |
| Bearing Type | Cup |
| Cup Width | 17/32 in |
| Housing Shoulder Diameter - Z (MAX) | 1.44 |
| Weight | 0.106 LB |
| EAN or UPC | 4547359515985 |

