- Cone Bearing
- 1 in Inside Diameter
- 0.781 in Cone Width
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 1.18 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Load Center | -0.26 in |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Origin | Cones |
| I.D. | 1 in |
| Shaft Shoulder Diameter - U (MIN) | 1.2 |
| Dynamic Load Rating | 9550 lbf |
| Static Load Rating [Max] | 10500 lbf |
| Factor | 1.95 |
| Cone Width | 0.781 in |
| Weight | 0.304 LB |
| EAN or UPC | 4547359516081 |

