- Cone Bearing
- 1 13/16 in Inside Diameter
- 11/16 in Cone Width
| Shaft Fillet Radius [Max] | 0.090 in |
| Load Center | -0.03 in |
| Static Load Rating [Max] | 14600 lbf |
| Dynamic Load Rating | 11100 lbf |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Cone Width | 0.6875 in |
| Origin | Cones |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| I.D. | 1 13/16 in |
| Factor | 1.48 |
| Bore Type | Round Bore |
| Weight | 0.637 LB |
| EAN or UPC | 4547359516272 |

