- Cone Bearing
- 2 in Inside Diameter
- 11/16 in Cone Width
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.2 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 2.44 |
| I.D. | 2 in |
| Static Load Rating [Max] | 14600 lbf |
| Bearing Type | Cone |
| Cone Width | 0.6875 in |
| Load Center | -0.03 in |
| Origin | Cones |
| Factor | 1.48 |
| Dynamic Load Rating | 11100 lbf |
| Weight | 0.522 LB |
| EAN or UPC | 4547359516289 |

