- Cone Bearing
- 1 1/8 in Inside Diameter
- 0.762 in Cone Width
| Load Center | -0.26 in |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.030 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 10000 lbf |
| Origin | Cones |
| Shaft Shoulder Diameter - U (MIN) | 1.34 |
| I.D. | 1 1/8 in |
| Cone Width | 0.762 in |
| Shaft Shoulder Diameter - V (MIN) | 1.32 |
| Dynamic Load Rating | 9100 lbf |
| Factor | 1.82 |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Weight | 0.313 LB |
| EAN or UPC | 4547359516418 |

