- Spherical Roller Bearing
- Round Bore
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
| Enclosure | Open |
| Dynamic Load Rating | 19800 lbf |
| Limiting Speed | 6400 rpm |
| Outer Ring Width | 23 mm |
| Oil Groove Width | 3.5 |
| Series | 213 |
| Cage Type | Pressed |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Steel |
| Ring Modification | Relube |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 20200 lbf |
| Outer Ring Inner Diameter | 75.9 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| O.D. | 90 mm |
| Inner Ring O.D. | 52 mm |
| I.D. | 40 mm |
| Limiting Speed - Grease | 4900 rpm |
| Inner Ring Width | 23 mm |
| Weight | 1.554 LB |
| EAN or UPC | 4547359260083 |

