- Spherical Roller Bearing
- Tapered Bore
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 29 mm Width
| Ring Modification | Relube |
| Cage Material | Brass |
| Fillet Radius | 2 mm |
| Enclosure | Open |
| O.D. | 120 mm |
| Radial Internal Clearance | CN |
| Bore Type | Tapered Bore |
| I.D. | 55 mm |
| Oil Groove Width | 12 |
| Series | 213 |
| Cage Type | Machined |
| Inner Ring Width | 29 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 29 mm |
| Material | Through Hardened Steel |
| Weight | 3.549 LB |
| EAN or UPC | 4550253101284 |

