- Spherical Roller Bearing
- Round Bore
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 29 mm Width
| Material | Through Hardened Steel |
| Cage Type | High Strength Machined - Two Piece |
| Series | 213 |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 36500 lbf |
| I.D. | 55 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 120 mm |
| Cage Material | Brass |
| Limiting Speed - Grease | 3700 rpm |
| Oil Groove Width | 6 |
| Inch/Metric | Metric |
| Inner Ring Width | 29 mm |
| Outer Ring Width | 29 mm |
| Bore Type | Round Bore |
| Limiting Speed | 4800 rpm |
| Fillet Radius | 2 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 32500 lbf |
| Tolerance | JIS-0 RBEC-1 |
| Ring Modification | Relube |
| Enclosure | Open |
| Weight | 3.77 LB |
| EAN or UPC | 4550253101307 |

