- Spherical Roller Bearing
- Round Bore
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
| O.D. | 160 mm |
| Outer Ring Inner Diameter | 135.9 mm |
| I.D. | 75 mm |
| Series | 213 |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | C3 |
| Inner Ring O.D. | 102.8 mm |
| Cage Material | Brass |
| Inner Ring Width | 37 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Dynamic Load Rating | 53500 lbf |
| Ring Modification | Relube |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 37 mm |
| Cage Type | Machined |
| Static Load Rating [Max] | 64500 lbf |
| Limiting Speed | 3500 rpm |
| Limiting Speed - Grease | 2700 rpm |
| Weight | 8.4 LB |
| EAN or UPC | 4550253101468 |

