- Spherical Roller Bearing
- Round Bore
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 39 mm Width
| I.D. | 80 mm |
| Limiting Speed | 3300 rpm |
| Limiting Speed - Grease | 2500 rpm |
| Static Load Rating [Max] | 71000 lbf |
| Inner Ring Width | 39 mm |
| Outer Ring Width | 39 mm |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Tolerance | JIS-0 RBEC-1 |
| O.D. | 170 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Cage Material | Brass |
| Series | 213 |
| Radial Internal Clearance | CN |
| Fillet Radius | 2.1 mm |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Dynamic Load Rating | 58500 lbf |
| Weight | 9.855 LB |
| EAN or UPC | 4547359002713 |

