- Spherical Roller Bearing
- Round Bore
- 95 mm Inside Diameter
- 200 mm Outside Diameter
- 45 mm Width
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Ring Modification | Plain |
| Temperature Range [Min] | -40 °F |
| Cage Material | Brass |
| Inner Ring Width | 45 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 94500 lbf |
| Fillet Radius | 3 mm |
| Outer Ring Width | 45 mm |
| Dynamic Load Rating | 75500 lbf |
| Limiting Speed - Grease | 2100 rpm |
| Limiting Speed | 2700 rpm |
| I.D. | 95 mm |
| Cage Type | Machined |
| Series | 213 |
| Tolerance | JIS-0 RBEC-1 |
| O.D. | 200 mm |
| Weight | 15.653 LB |
| EAN or UPC | 4547359261042 |

