- Round Bore
- Self-Aligning Bearing
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 36 mm Width
| Width | 36.000 mm |
| Static Load Rating [Max] | 5300 lbf |
| Limiting Speed - Grease | 3800 rpm |
| I.D. | 85 mm |
| Enclosure | Open |
| Bearing Type | Self-Aligning |
| Limiting Speed - Oil | 4800 rpm |
| O.D. | 150 mm |
| Outer Ring Width | 36 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Dynamic Load Rating | 13200 lbf |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| icNumber | 7697343 |
| Radial Internal Clearance | CN |
| Rows of Balls | Double |
| Inner Ring Width | 36 mm |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Fillet Radius | 2 mm |
| Ball Material | Steel |
| Precision Level | Class 0 |
| Temperature Range [Max] | 250 °F |
| Weight | 5.553 LB |
| EAN or UPC | 4550253063766 |

