- Spherical Roller Bearing
- Round Bore
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 18 mm Width
| Ring Modification | Plain |
| Cage Type | Pressed |
| Series | 222 |
| Dynamic Load Rating | 12900 lbf |
| I.D. | 25 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 52 mm |
| Material | Through Hardened Steel |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 10400 lbf |
| Inner Ring Width | 18 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 10400 rpm |
| Enclosure | Open |
| Temperature Range [Max] | 400 °F |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed | 13000 rpm |
| Outer Ring Width | 18 mm |
| Inch/Metric | Metric |
| Weight | 0.375 LB |
| EAN or UPC | 4550253101659 |

