- Spherical Roller Bearing
- Round Bore
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 20 mm Width
| Inner Ring Width | 20 mm |
| O.D. | 62 mm |
| Static Load Rating [Max] | 14500 lbf |
| Fillet Radius | 1 mm |
| Bore Type | Round Bore |
| Ring Modification | Relube |
| Cage Type | Pressed |
| Series | 222 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Dynamic Load Rating | 17000 lbf |
| Cage Material | Steel |
| Oil Groove Width | 4 |
| Outer Ring Inner Diameter | 56 mm |
| Limiting Speed - Grease | 8800 rpm |
| Outer Ring Width | 20 mm |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Inner Ring O.D. | 37 mm |
| I.D. | 30 mm |
| Limiting Speed | 11000 rpm |
| Weight | 0.595 LB |
| EAN or UPC | 4550253063858 |

