- Spherical Roller Bearing
- Round Bore
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 23 mm Width
| Inner Ring O.D. | 54 mm |
| Temperature Range [Max] | 400 °F |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Static Load Rating [Max] | 23800 lbf |
| Limiting Speed | 7700 rpm |
| Outer Ring Inner Diameter | 76 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 23 mm |
| Cage Material | Brass |
| Fillet Radius | 1.1 mm |
| O.D. | 85 mm |
| Limiting Speed - Grease | 6100 rpm |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 45 mm |
| Ring Modification | Relube |
| Dynamic Load Rating | 26100 lbf |
| Series | 222 |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Oil Groove Width | 6 |
| Bore Type | Round Bore |
| Inner Ring Width | 23 mm |
| Enclosure | Open |
| Weight | 1.272 LB |
| EAN or UPC | 4547359793970 |

