- Tapered Bore
- Self-Aligning Bearing
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 46 mm Width
| Width | 46.000 mm |
| Inch/Metric | Metric |
| icNumber | 7697371 |
| Ball Material | Steel |
| I.D. | 100 mm |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Inner Ring Width | 46 mm |
| Rows of Balls | Double |
| Bore Type | Tapered Bore |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Radial Internal Clearance | CN |
| Limiting Speed - Oil | 3800 rpm |
| Dynamic Load Rating | 21200 lbf |
| O.D. | 180 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | Class 0 |
| Outer Ring Width | 46 mm |
| Bearing Type | Self-Aligning |
| Static Load Rating [Max] | 8650 lbf |
| Fillet Radius | 2.1 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 3200 rpm |
| Weight | 10.018 LB |
| EAN or UPC | 4547359262339 |

