- Spherical Roller Bearing
- Round Bore
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| Temperature Range [Max] | 400 °F |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed - Grease | 5300 rpm |
| Material | Through Hardened Steel |
| Series | 222 |
| Static Load Rating [Max] | 33500 lbf |
| Fillet Radius | 1.5 mm |
| O.D. | 100 mm |
| Oil Groove Width | 6 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 25 mm |
| Outer Ring Inner Diameter | 90 mm |
| Bore Type | Round Bore |
| Limiting Speed | 6700 rpm |
| Inner Ring O.D. | 66 mm |
| Radial Internal Clearance | C3 |
| Ring Modification | Relube |
| I.D. | 55 mm |
| Cage Type | Pressed |
| Outer Ring Width | 25 mm |
| Enclosure | Open |
| Dynamic Load Rating | 35000 lbf |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Weight | 1.808 LB |
| EAN or UPC | 4550253101956 |

