- Spherical Roller Bearing
- Tapered Bore
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 31 mm Width
| Fillet Radius | 1.5 mm |
| Cage Material | Brass |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 400 °F |
| Bore Type | Tapered Bore |
| Limiting Speed - Grease | 4400 rpm |
| Outer Ring Width | 31 mm |
| Inner Ring Width | 31 mm |
| Enclosure | Open |
| Cage Type | Machined |
| Static Load Rating [Max] | 47500 lbf |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Series | 222 |
| I.D. | 65 mm |
| Dynamic Load Rating | 49000 lbf |
| Ring Modification | Relube |
| Inch/Metric | Metric |
| Limiting Speed | 5500 rpm |
| O.D. | 120 mm |
| Oil Groove Width | 8 |
| Weight | 3.307 LB |
| EAN or UPC | 4547359818185 |

