- Spherical Roller Bearing
- Round Bore
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| Oil Groove Width | 7 |
| O.D. | 130 mm |
| Material | Through Hardened Steel |
| Outer Ring Inner Diameter | 118 mm |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Inner Ring O.D. | 88 mm |
| Outer Ring Width | 31 mm |
| Cage Type | Pressed |
| Fillet Radius | 1.5 mm |
| Limiting Speed | 5000 rpm |
| Series | 222 |
| Inner Ring Width | 31 mm |
| Static Load Rating [Max] | 56000 lbf |
| Enclosure | Open |
| Radial Internal Clearance | C4 |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Relube |
| Bore Type | Round Bore |
| Dynamic Load Rating | 55000 lbf |
| Limiting Speed - Grease | 4000 rpm |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 75 mm |
| Temperature Range [Max] | 400 °F |
| Weight | 3.616 LB |
| EAN or UPC | 4550253102274 |

