Skip to content Skip to navigation menu
Spherical Roller Bearing

22216EAKW33C4

Spherical Roller Bearing
Item #110034549
  • Spherical Roller Bearing
  • Tapered Bore
  • 80 mm Inside Diameter
  • 140 mm Outside Diameter
  • 33 mm Width
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Tapered Bore
  • 80 mm Inside Diameter
  • 140 mm Outside Diameter
  • 33 mm Width
Temperature Range [Max] 400 °F
Bore Type Tapered Bore
Limiting Speed - Grease 3700 rpm
Radial Internal Clearance C4
Material Through Hardened Steel
Dynamic Load Rating 62500 lbf
I.D. 80 mm
Oil Groove Width 8
Inner Ring O.D. 94 mm
Limiting Speed 4600 rpm
Cage Type Pressed
Static Load Rating [Max] 64500 lbf
Fillet Radius 2 mm
Tolerance JIS-0 RBEC-1
Temperature Range [Min] -40 °F
Cage Material Steel
Ring Modification Relube
Outer Ring Width 33 mm
Inner Ring Width 33 mm
Enclosure Open
Series 222
O.D. 140 mm
Inch/Metric Metric
Outer Ring Inner Diameter 127 mm
Weight 4.519 LB
EAN or UPC 4550253102311
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison