- Spherical Roller Bearing
- Tapered Bore
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 36 mm Width
| Bore Type | Tapered Bore |
| Cage Material | Steel |
| Static Load Rating [Max] | 74000 lbf |
| Dynamic Load Rating | 73000 lbf |
| Limiting Speed - Grease | 3400 rpm |
| Radial Internal Clearance | C3 |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Limiting Speed | 4300 rpm |
| Series | 222 |
| Fillet Radius | 2 mm |
| Inner Ring Width | 36 mm |
| Outer Ring Width | 36 mm |
| Oil Groove Width | 8 |
| Temperature Range [Min] | -40 °F |
| O.D. | 150 mm |
| Ring Modification | Relube |
| Temperature Range [Max] | 400 °F |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 85 mm |
| Enclosure | Open |
| Cage Type | Pressed |
| Weight | 1.058 LB |
| EAN or UPC | 4547359818246 |

