- Spherical Roller Bearing
- Round Bore
- 95 mm Inside Diameter
- 170 mm Outside Diameter
- 43 mm Width
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -40 °F |
| Inner Ring O.D. | 110 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 170 mm |
| Enclosure | Open, Unsealed |
| Bearing Type | Radial Bearing, Extra Capacity |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Outer Ring Inner Diameter | 153 mm |
| Limiting Speed - Grease | 3000 rpm |
| Static Load Rating [Max] | 94000 lbf |
| Series | 222 |
| Limiting Speed | 3800 rpm |
| Cage Material | Steel |
| Fillet Radius | 2.1 mm |
| I.D. | 95 mm |
| Oil Groove Width | 10 |
| Outer Ring Width | 43 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 93500 lbf |
| Ring Modification | B33 - Lubrication Groove & 3 Holes in Outer Ring, Relube |
| Cage Type | Pressed |
| Inner Ring Width | 43 mm |
| Origin | Spherical Radial |
| Weight | 0.86 LB |
| EAN or UPC | 4550253102687 |

