- Spherical Roller Bearing
- Tapered Bore
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 46 mm Width
| Radial Internal Clearance | C3 |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| I.D. | 100 mm |
| Bore Type | Tapered Bore |
| Limiting Speed - Grease | 2800 rpm |
| Oil Groove Width | 11 |
| Inner Ring Width | 46 mm |
| Fillet Radius | 2.1 mm |
| O.D. | 180 mm |
| Limiting Speed | 3600 rpm |
| Dynamic Load Rating | 106000 lbf |
| Series | 222 |
| Cage Type | Machined |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 111000 lbf |
| Ring Modification | Relube |
| Enclosure | Open |
| Temperature Range [Max] | 400 °F |
| Outer Ring Width | 46 mm |
| Weight | 10.869 LB |
| EAN or UPC | 4550253102809 |

