- Round Bore
- 160 mm I.D. x 290 mm O.D. x 80 mm Wide
- Greater than Normal Clearance
- Steel Cage
| Static Load Rating [Max] | 291007 lbf |
| Enclosure | Unsealed |
| Cage Design | Standard |
| Series | 232 Series |
| Cage Material | Steel |
| Ring Modification | Lubrication Holes & Groove (D1) |
| Outer Ring Width | 80 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 160 mm |
| O.D. | 290 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 195107 lbf |
| Radial Internal Clearance | C3 |
| Weight | 50.045 LB |
| EAN or UPC | 4547359519662 |

