- Spherical Roller Bearing
- Round Bore
- 160 mm Inside Diameter
- 290 mm Outside Diameter
- 80 mm Width
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Limiting Speed | 2100 rpm |
| Cage Type | Pressed |
| Dynamic Load Rating | 274000 lbf |
| I.D. | 160 mm |
| Bore Type | Round Bore |
| Oil Groove Width | 17 |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 315000 lbf |
| Series | 222 |
| Temperature Range [Max] | 400 °F |
| O.D. | 290 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 1700 rpm |
| Inner Ring Width | 80 mm |
| Outer Ring Width | 80 mm |
| Ring Modification | Relube |
| Fillet Radius | 3 mm |
| Cage Material | Steel |
| Inner Ring O.D. | 190 mm |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Outer Ring Inner Diameter | 260 mm |
| Weight | 48.634 LB |
| EAN or UPC | 4550253103394 |

