- Spherical Roller Bearing
- Tapered Bore
- 180 mm Inside Diameter
- 320 mm Outside Diameter
- 86 mm Width
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| O.D. | 320 mm |
| Temperature Range [Max] | 400 °F |
| Cage Material | Brass |
| Bore Type | Tapered Bore |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 325000 lbf |
| Outer Ring Width | 86 mm |
| Inch/Metric | Metric |
| I.D. | 180 mm |
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring Width | 86 mm |
| Ring Modification | Relube |
| Static Load Rating [Max] | 375000 lbf |
| Cage Type | Machined |
| Oil Groove Width | 18 |
| Limiting Speed | 1900 rpm |
| Fillet Radius | 4 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 1500 rpm |
| Series | 222 |
| Weight | 63.273 LB |
| EAN or UPC | 4550253064084 |

