- Spherical Roller Bearing
- Round Bore
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 33 mm Width
| Oil Groove Width | 6 |
| Fillet Radius | 1.5 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 40 mm |
| Cage Material | Steel |
| Radial Internal Clearance | C3 |
| Tolerance | JIS-0 RBEC-1 |
| Outer Ring Width | 33 mm |
| Series | 223 |
| Inner Ring O.D. | 52 mm |
| Enclosure | Open |
| Cage Type | Pressed |
| Limiting Speed - Grease | 5400 rpm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 400 °F |
| Material | Through Hardened Steel |
| Ring Modification | Plain |
| O.D. | 90 mm |
| Static Load Rating [Max] | 34000 lbf |
| Limiting Speed | 6600 rpm |
| Dynamic Load Rating | 38000 lbf |
| Inch/Metric | Metric |
| Inner Ring Width | 33 mm |
| Outer Ring Inner Diameter | 78 mm |
| Weight | 2.205 LB |
| EAN or UPC | 4550253103974 |

