Skip to content Skip to navigation menu
Spherical Roller Bearing

22309EAW33C3

Spherical Roller Bearing
Item #110034618
  • Spherical Roller Bearing
  • Round Bore
  • 45 mm Inside Diameter
  • 100 mm Outside Diameter
  • 36 mm Width
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Round Bore
  • 45 mm Inside Diameter
  • 100 mm Outside Diameter
  • 36 mm Width
Oil Groove Width 6
Tolerance JIS-0 RBEC-1
Temperature Range [Min] -40 °F
Inner Ring O.D. 58 mm
Limiting Speed 5700 rpm
Material Through Hardened Steel
Static Load Rating [Max] 42000 lbf
Cage Type Pressed
I.D. 45 mm
Dynamic Load Rating 46500 lbf
Series 223
Inner Ring Width 36 mm
Limiting Speed - Grease 4600 rpm
Outer Ring Inner Diameter 87 mm
Bore Type Round Bore
O.D. 100 mm
Ring Modification Plain
Inch/Metric Metric
Fillet Radius 1.5 mm
Radial Internal Clearance C3
Outer Ring Width 36 mm
Enclosure Open
Cage Material Steel
Temperature Range [Max] 400 °F
Weight 2.976 LB
EAN or UPC 4550253104056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison