- Spherical Roller Bearing
- Tapered Bore
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 40 mm Width
| Ring Modification | Relube |
| Bore Type | Tapered Bore |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| I.D. | 50 mm |
| Oil Groove Width | 7 |
| Outer Ring Width | 40 mm |
| Limiting Speed - Grease | 4300 rpm |
| Inner Ring Width | 40 mm |
| O.D. | 110 mm |
| Limiting Speed | 5300 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 52000 lbf |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 56000 lbf |
| Cage Material | Steel |
| Cage Type | Pressed |
| Series | 223 |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Weight | 3.946 LB |
| EAN or UPC | 4550253104117 |

