- Spherical Roller Bearing
- Round Bore
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 43 mm Width
| O.D. | 120 mm |
| Dynamic Load Rating | 66500 lbf |
| Ring Modification | Plain |
| Inner Ring O.D. | 68 mm |
| Tolerance | JIS-0 RBEC-1 |
| Inch/Metric | Metric |
| Limiting Speed | 4800 rpm |
| Temperature Range [Max] | 400 °F |
| Static Load Rating [Max] | 61500 lbf |
| Enclosure | Open |
| Outer Ring Inner Diameter | 104 mm |
| Radial Internal Clearance | C4 |
| Cage Material | Steel |
| Temperature Range [Min] | -40 °F |
| I.D. | 55 mm |
| Outer Ring Width | 43 mm |
| Cage Type | Pressed |
| Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| Series | 223 |
| Oil Groove Width | 8 |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 3900 rpm |
| Inner Ring Width | 43 mm |
| Weight | 5.093 LB |
| EAN or UPC | 3413520339432 |

