- Spherical Roller Bearing
- Round Bore
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 48 mm Width
| O.D. | 140 mm |
| Static Load Rating [Max] | 77000 lbf |
| Dynamic Load Rating | 83000 lbf |
| Inner Ring Width | 48 mm |
| Cage Type | Pressed |
| Cage Material | Steel |
| Fillet Radius | 2.1 mm |
| Enclosure | Open |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Limiting Speed | 4100 rpm |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Outer Ring Inner Diameter | 122 mm |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| Series | 223 |
| Temperature Range [Max] | 400 °F |
| Inner Ring O.D. | 81 mm |
| Oil Groove Width | 9 |
| Limiting Speed - Grease | 3300 rpm |
| Temperature Range [Min] | -40 °F |
| Tolerance | JIS-0 RBEC-1 |
| Outer Ring Width | 48 mm |
| Weight | 7.518 LB |
| EAN or UPC | 3413520219161 |

