- Spherical Roller Bearing
- Round Bore
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 48 mm Width
| Bore Type | Round Bore |
| Outer Ring Width | 48 mm |
| Temperature Range [Min] | -40 °F |
| Oil Groove Width | 9 |
| Cage Type | Pressed |
| Static Load Rating [Max] | 77000 lbf |
| Inner Ring Width | 48 mm |
| I.D. | 65 mm |
| Inner Ring O.D. | 81 mm |
| Ring Modification | B33 - Lubrication Groove & 3 Holes in Outer Ring, Plain |
| Limiting Speed - Grease | 3300 rpm |
| Fillet Radius | 2.1 mm |
| Bearing Type | Radial Bearing, Extra Capacity |
| Tolerance | JIS-0 RBEC-1 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Dynamic Load Rating | 83000 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Inner Diameter | 122 mm |
| Radial Internal Clearance | C3 |
| Enclosure | Open, Unsealed |
| Material | Through Hardened Steel |
| Origin | Spherical Radial |
| O.D. | 140 mm |
| Cage Material | Steel |
| Limiting Speed | 4100 rpm |
| Series | 223 |
| Weight | 7.518 LB |
| EAN or UPC | 3413520086329 |

