- Shaker Screen Bearing
- Round Bore
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 48 mm Width
| Radial Internal Clearance | Upper 2/3 of C4 Range |
| I.D. | 65 mm |
| Outer Ring Inner Diameter | 122 mm |
| Ring Modification | Plain |
| Dynamic Load Rating | 83000 lbf |
| Inch/Metric | Metric |
| Tolerance | Special |
| Enclosure | Open |
| Series | 223 |
| Outer Ring Width | 48 mm |
| Cage Type | Machined |
| Material | Through Hardened Steel |
| Inner Ring O.D. | 81 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 2.1 mm |
| Cage Material | Brass |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 4000 rpm |
| Static Load Rating [Max] | 77000 lbf |
| Bearing Type | Shaker Screen Bearing |
| Limiting Speed | 4800 rpm |
| O.D. | 140 mm |
| Inner Ring Width | 48 mm |
| Oil Groove Width | 9.2 |
| Weight | 7.694 LB |
| EAN or UPC | 3413520086237 |

