- Spherical Roller Bearing
- Round Bore
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 51 mm Width
| Ring Modification | Plain |
| Limiting Speed - Grease | 3000 rpm |
| Fillet Radius | 2.1 mm |
| Inner Ring Width | 51 mm |
| Static Load Rating [Max] | 89000 lbf |
| Radial Internal Clearance | C3 |
| I.D. | 70 mm |
| Outer Ring Inner Diameter | 131 mm |
| O.D. | 150 mm |
| Oil Groove Width | 10 |
| Tolerance | JIS-0 RBEC-1 |
| Dynamic Load Rating | 94500 lbf |
| Inner Ring O.D. | 85 mm |
| Cage Material | Steel |
| Temperature Range [Max] | 400 °F |
| Series | 223 |
| Enclosure | Open |
| Inch/Metric | Metric |
| Outer Ring Width | 51 mm |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Limiting Speed | 3800 rpm |
| Cage Type | Pressed |
| Temperature Range [Min] | -40 °F |
| Weight | 9.215 LB |
| EAN or UPC | 3413520219567 |

