- Shaker Screen Bearing
- Round Bore
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 51 mm Width
| Dynamic Load Rating | 67000 lbf |
| Oil Groove Width | 5 |
| I.D. | 70 mm |
| Outer Ring Width | 51 mm |
| Cage Material | Brass |
| Limiting Speed - Grease | 1900 rpm |
| Enclosure | Open |
| Static Load Rating [Max] | 60500 lbf |
| Outer Ring Inner Diameter | 131 mm |
| O.D. | 150 mm |
| Inner Ring O.D. | 85 mm |
| Cage Type | Machined |
| Radial Internal Clearance | Upper 2/3 of C4 Range |
| Tolerance | Special |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Limiting Speed | 2800 rpm |
| Fillet Radius | 2.1 mm |
| Inner Ring Width | 51 mm |
| Material | Through Hardened Steel |
| Ring Modification | Plain |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Series | 22300 Series, 223 |
| Bearing Type | Shaker Screen Bearing |
| Weight | 9.634 LB |
| EAN or UPC | 4547359269819 |

