- Shaker Screen Bearing
- Round Bore
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 55 mm Width
| Outer Ring Inner Diameter | 139 mm |
| Bore Type | Round Bore |
| Limiting Speed | 2600 rpm |
| Cage Material | Brass |
| Enclosure | Open |
| Cage Type | Machined |
| Series | 223 |
| Inch/Metric | Metric |
| Outer Ring Width | 55 mm |
| Fillet Radius | 2.1 mm |
| O.D. | 160 mm |
| Oil Groove Width | 5 |
| Bearing Type | Shaker Screen Bearing |
| Ring Modification | Plain |
| Static Load Rating [Max] | 72000 lbf |
| Inner Ring O.D. | 91 mm |
| Radial Internal Clearance | Upper 2/3 of C4 Range |
| I.D. | 75 mm |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 1800 rpm |
| Inner Ring Width | 55 mm |
| Tolerance | Special |
| Dynamic Load Rating | 75500 lbf |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 12.059 LB |
| EAN or UPC | 4547359270044 |

