- Shaker Screen Bearing
- Round Bore
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 60 mm Width
| Fillet Radius | 3 mm |
| Radial Internal Clearance | Upper 2/3 of C4 Range |
| Limiting Speed - Grease | 1600 rpm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Tolerance | Special |
| Cage Type | Machined |
| Limiting Speed | 2300 rpm |
| Outer Ring Inner Diameter | 157 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Shaker Screen Bearing |
| Series | 223 |
| Outer Ring Width | 60 mm |
| Inner Ring O.D. | 107 mm |
| O.D. | 180 mm |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Enclosure | Open |
| Ring Modification | Plain |
| Oil Groove Width | 5 |
| Inner Ring Width | 60 mm |
| I.D. | 85 mm |
| Static Load Rating [Max] | 83000 lbf |
| Cage Material | Brass |
| Dynamic Load Rating | 89000 lbf |
| Weight | 16.138 LB |
| EAN or UPC | 4547359270587 |

